
Bulkhead Fitting, EPDM, 3 7/8"L, CPVC
Mfr # BFA2010CEL
Zoro # G207963709
product price: $38.09
/eaKey Features
Required Hole Size
1 7/8 in
Gasket Material
EPDM
Standards
NSF/ANSI 372, NSF/ANSI 61
Inside Connection Type
Socket
Inside Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFA2010CEL
Zoro #
G207963709
UPC #
-
Country of Origin
United States
Dimensions
Required Hole Size
1 7/8 in
Maximum Wall Thickness
2 5/64 in
Overall Length
3 7/8 in
Inside Connection Size
1 in
Outside Connection Size
1 in
Details
Item
Bulkhead Fitting
Gasket Material
EPDM
Standards
NSF/ANSI 372, NSF/ANSI 61
Inside Connection Type
Socket
Inside Connection Gender
Female
Maximum Operating Pressure
150 psi @ 70 Degrees F
Outside Connection Gender
Female
Maximum Operating Temperature
70 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Material
CPVC
For Tank Shape
Curved, Flat
Outside Connection Type
Threaded
Number of Bolt Holes
0
Description
Bulkhead Tank Flange, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 70 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.