
Bulkhead Fitting, FKM, 3 3/4"L, PVC
Mfr # BFA1005TFL
Zoro # G607963811
product price: $33.25
/eaKey Features
Required Hole Size
1 3/8 in
Gasket Material
FKM
Standards
NSF/ANSI 372, NSF/ANSI 61
Number of Bolt Holes
0
Outside Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFA1005TFL
Zoro #
G607963811
UPC #
-
Country of Origin
United States
Dimensions
Required Hole Size
1 3/8 in
Inside Connection Size
1/2 in
Overall Length
3 3/4 in
Outside Connection Size
1/2 in
Maximum Wall Thickness
2 5/64 in
Details
Item
Bulkhead Fitting
Gasket Material
FKM
Standards
NSF/ANSI 372, NSF/ANSI 61
Number of Bolt Holes
0
Outside Connection Type
Threaded
Maximum Operating Temperature
70 Degrees F
For Tank Shape
Curved, Flat
Outside Connection Gender
Female
Inside Connection Type
Threaded
Inside Connection Gender
Female
Maximum Operating Pressure
150 psi @ 70 Degrees F
Fitting Material
PVC
Minimum Operating Temperature
40 Degrees F
Description
Bulkhead Tank Flange, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1/2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 70 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.