Zoro Homepage

Bulkhead Tank Fitting, 3", CPVC/EPDM, Socket x Socket

  • Mfr # BFA2030SES

  • Zoro # G2818252


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Pipe Size
3 in
Connection Type
Socket x Socket
Required Hole Size
4-1/2"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA2030SES
Zoro #
G2818252
UPC #
610377090070
Country of Origin
China

Dimensions

Pipe Size
3 in
Required Hole Size
4-1/2"
Length
4 21/32 in
Max. Wall Thickness
2.12"
Pipe Size (Fittings)
3"
Overall Length
4-21/32"
Pipe Size - Pipe Fitting
3"
Inside Connection Size
3 in
Outside Connection Size
3 in
Maximum Wall Thickness
2 1/8 in

Details

Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
Socket x Socket
Gasket Material
EPDM
Max. Pressure
150 psi
Pipe Fitting Material
CPVC
Temp. Range
40 Degrees to 190 Degrees F
Pipe Fitting Connection Type
Socket x Socket
Basic Pipe Fitting Material
Plastic
Color
Light Gray
Fitting Connection Type
Socket x Socket
Maximum Operating Pressure
150 psi @ 70 Degrees F
Maximum Operating Temperature
190 Degrees F
Mount Type
Through-Wall
Minimum Operating Temperature
40 Degrees F
For Tank Shape
Curved, Flat
Outside Connection Type
Socket
Number of Bolt Holes
0
Standards
NSF/ANSI 372, NSF/ANSI 61
Outside Connection Gender
Female
Fitting Material
CPVC
Inside Connection Type
Socket
Inside Connection Gender
Female

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.