Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead Tank Fitting, 3", PP/FPM, FPT x FPT

  • Mfr # BFA3030TFS

  • Zoro # G2573094


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Pipe Size
3 in
Connection Type
FNPT x FNPT
Required Hole Size
4-1/2"
Gasket Material
FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA3030TFS
Zoro #
G2573094
UPC #
610377091336
Country of Origin
China

Dimensions

Pipe Size
3 in
Required Hole Size
4-1/2"
Length
4 21/32 in
Max. Wall Thickness
2.12 in
Overall Length
4-21/32"
Pipe Size - Pipe Fitting
3"
Maximum Wall Thickness
2 1/8 in
Outside Connection Size
3 in
Inside Connection Size
3 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
FPM
Max. Pressure
150 psi
Temp. Range
40 Degrees to 180 Degrees F
Color
Opaque
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
FNPT x FNPT
Outside Connection Gender
Female
Standards
NSF/ANSI 372, NSF/ANSI 61
Minimum Operating Temperature
40 Degrees F
Inside Connection Type
Threaded
Fitting Material
Polypropylene
Outside Connection Type
Threaded
Mount Type
Through-Wall
Inside Connection Gender
Female
For Tank Shape
Curved, Flat
Number of Bolt Holes
0
Maximum Operating Pressure
150 psi @ 70 Degrees F
Maximum Operating Temperature
180 Degrees F

Description

Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.