Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead Tank Fitting, 6", PP/EPDM, FPT x FPT

  • Mfr # BFA3060TES

  • Zoro # G3084277


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Pipe Size
6 in
Connection Type
FNPT x FNPT
Required Hole Size
8 1/16"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA3060TES
Zoro #
G3084277
UPC #
610377091220
Country of Origin
United States

Dimensions

Pipe Size
6 in
Required Hole Size
8 1/16"
Length
8 in
Max. Wall Thickness
3.25 in
Overall Length
8"
Pipe Size - Pipe Fitting
6"
Inside Connection Size
6 in
Maximum Wall Thickness
3 1/4 in
Outside Connection Size
6 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Temp. Range
40 Degrees to 180 Degrees F
Color
Opaque
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
FNPT x FNPT
Maximum Operating Temperature
180 Degrees F
Inside Connection Gender
Female
Minimum Operating Temperature
40 Degrees F
Inside Connection Type
Threaded
For Tank Shape
Curved, Flat
Outside Connection Type
Threaded
Outside Connection Gender
Female
Maximum Operating Pressure
150 psi @ 70 Degrees F
Mount Type
Through-Wall
Number of Bolt Holes
0
Fitting Material
Polypropylene
Standards
NSF/ANSI 372, NSF/ANSI 61

Description

Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 6 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.