Zoro Homepage

Butterfly Vallve

  • Mfr # BYCN1020E1GGB

  • Zoro # G014385589


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Handle Type
Lever
Disc Material
PVC
Standards
ISO 5211, NSF/ANSI 372, NSF/ANSI 61
Liner Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYCN1020E1GGB
Zoro #
G014385589
UPC #
0610377148689
Country of Origin
United States

Dimensions

Nominal Valve Size
2 in
Handle Length
8.66 in

Details

Item
Butterfly Valve
Body Material
PVC
Handle Type
Lever
Disc Material
PVC
Standards
ISO 5211, NSF/ANSI 372, NSF/ANSI 61
Liner Material
EPDM
Seal Material
EPDM
Coefficient of Volume (Cv)
120
For Media
Corrosive Chemicals, Water
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Connection Type
Wafer
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Maximum Pressure - Operating
150 psi
Number of Stop Positions
0
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
34 Degrees F
ANSI Flange Class
Class 150
Operating Temperature - Maximum
70 Degrees F
Number of Flange Bolt Holes
4
Manufacturer Warranty
1 yr
Valve Series
BYC; BYCN

Description

Butterfly Valve, Body Material PVC, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Standards ISO 5211, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.