Zoro Homepage

Butterfly Vallve

  • Mfr # BYCN1025E1GGB

  • Zoro # G814385598


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Handle Type
Lever
Disc Material
PVC
Liner Material
EPDM
Standards
ISO 5211, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYCN1025E1GGB
Zoro #
G814385598
UPC #
610377148696
Country of Origin
United States

Dimensions

Handle Length
8.66 in
Nominal Valve Size
2 1/2 in

Description

Butterfly Valve, Body Material PVC, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Standards ISO 5211, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.