Butterfly Vallve
Mfr # BYCN1040E1GGB
Zoro # G714385667
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Body Material
PVC
Handle Type
Lever
Standards
ISO 5211, NSF/ANSI 372, NSF/ANSI 61
Liner Material
EPDM
Disc Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BYCN1040E1GGB
Zoro #
G714385667
UPC #
610377148719
Country of Origin
United States
Dimensions
Nominal Valve Size
4 in
Handle Length
9.8 in
Description
Butterfly Valve, Body Material PVC, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Standards ISO 5211, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.