Butterfly Vallve
Mfr # BYV22060A0NGI00
Zoro # G514385652
product price: $1,761.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Handle Type
Gear Operated Handwheel
Standards
ANSI B16.10/ISO 5752, NSF/ANSI 372, NSF/ANSI 61
Seal Material
Buna-N
Liner Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BYV22060A0NGI00
Zoro #
G514385652
UPC #
0610377269445
Country of Origin
United States
Dimensions
Handle Diameter
8 in
Handle Length
7.75 in
Nominal Valve Size
6 in
Description
Butterfly Valve, Body Material CPVC, Liner Material Buna-N, Disc Material CPVC, Handle Type Gear Operated Handwheel, Standards ANSI B16.10/ISO 5752, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.