Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", PP/FPM, Gear Operated

  • Mfr # BYV44120A0VG000

  • Zoro # G9609092


product price: $7,270.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV44120A0VG000
Zoro #
G9609092
UPC #
610377256087
Country of Origin
United States

Dimensions

Pipe Size
12 in
Lug Dia.
1 in
Bolt Circle Dia.
17 in
Nominal Valve Size
12 in
Lug Diameter
1 in
Handle Diameter
8 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
Glass-Filled Polypropylene
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 250 Degrees F
Liner Material
FKM
Compliance
ASTM D4101 Cell Class 85580
Number of Bolt Holes
12
Seal Material
FKM
Disc Alignment
Concentric
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
6,400
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Stem Material
316 Stainless Steel
For Media
Chemicals, Water
Connection Type
Wafer
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
12
Operating Temperature - Maximum
260 Degrees F
Number of Stop Positions
Unlimited
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.