Butterfly Valve, 12", PVC/Nitrile, Gear Operated

  • Mfr # BYV11120A0NG000

  • Zoro # G9611551


product price: $3,615.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV11120A0NG000
Zoro #
G9611551
UPC #
610377261906
Country of Origin
United States

Dimensions

Pipe Size
12 in
Lug Dia.
1 in
Bolt Circle Dia.
17 in
Lug Diameter
1 in
Handle Diameter
9.5 in
Nominal Valve Size
12 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
12
Compliance
ASTM D1784 Cell Class 12454
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Liner Material
Buna-N
Disc Material
PVC
Seal Material
Buna-N
Connection Type
Wafer
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
32 Degrees F
Number of Stop Positions
Unlimited
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
6,400
Number of Flange Bolt Holes
12
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Disc Alignment
Concentric
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.