Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", PVC/PP/Nitrile, Gear Operated

  • Mfr # BYV14120A0NG000

  • Zoro # G9610711


product price: $3,348.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV14120A0NG000
Zoro #
G9610711
UPC #
610377261937
Country of Origin
United States

Dimensions

Pipe Size
12 in
Bolt Circle Dia.
17 in
Lug Dia.
1 in
Handle Diameter
9.5 in
Lug Diameter
1 in
Nominal Valve Size
12 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Number of Bolt Holes
12
Temp. Range
32 Degrees to 140 Degrees F
Disc Material
Glass-Filled Polypropylene
Liner Material
Buna-N
Seal Material
Buna-N
Operating Temperature - Minimum
32 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Number of Stop Positions
Unlimited
Maximum Pressure - Operating
150 psi
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
6,400
Manufacturer Warranty
3 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Wafer
Operating Temperature - Maximum
140 Degrees F
Number of Flange Bolt Holes
12
For Media
Chemicals, Water
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.