Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2-1/2", PP/Nitrile, Lever Handle, 316-SS Lugs

  • Mfr # BYV44025A0NLI00

  • Zoro # G9609722


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Glass-Filled Polypropylene
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV44025A0NLI00
Zoro #
G9609722
UPC #
610377262620
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
5 1/2 in
Nominal Valve Size
2 1/2 in
Lug Diameter
3/4 in
Handle Length
10.5 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
Buna-N
Compliance
ASTM D4101 Cell Class 85580
Number of Bolt Holes
4
Temp. Range
32 Degrees to 250 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
Glass-Filled Polypropylene
Handle Material
Glass-Filled Polypropylene
Seal Material
Buna-N
Coefficient of Volume (Cv)
165
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
32 Degrees F
Number of Stop Positions
19
Disc Alignment
Concentric
Handle - Locking
Non-Locking
Stem Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
For Media
Chemicals, Water
Connection Type
Lug
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
260 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.