Butterfly Valve, 2-1/2", PVC/Nitrile, Gear Operated, 316-SS Lugs
Mfr # BYV11025A0NGI00
Zoro # G9612127
product price:Â $1,196.99
/ea
Free Shipping & Returns
Key Features
Style
Lug
Body Material
PVC
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BYV11025A0NGI00
Zoro #
G9612127
UPC #
610377263177
Country of Origin
United States
Dimensions
Pipe Size
2 1/2 in
Bolt Circle Dia.
5 1/2 in
Lug Dia.
3/4 in
Nominal Valve Size
2 1/2 in
Lug Diameter
3/4 in
Handle Diameter
4.75 in
Description
Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.