Zoro Homepage

Butterfly Valve, 2", PVC/EPDM, Lever Handle, 316-SS Lugs

  • Mfr # BYV11020A0ELI00

  • Zoro # G9612267


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV11020A0ELI00
Zoro #
G9612267
UPC #
610377257244
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
3/4 in
Handle Length
10.5 in
Nominal Valve Size
2 in
Lug Diameter
3/4 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Disc Material
PVC
Number of Bolt Holes
4
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 12454
Seal Material
EPDM
Handle Material
Glass-Filled Polypropylene
Number of Stop Positions
19
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
32 Degrees F
Handle - Locking
Locking
Vacuum Service Rating
Not Rated
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
92
Maximum Pressure - Steam
Not Rated
Connection Type
Lug
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.