Zoro Homepage

Butterfly Valve, 3", CPVC/EPDM, Lever Handle

  • Mfr # BYV22030A0EL000

  • Zoro # G9476844


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV22030A0EL000
Zoro #
G9476844
UPC #
610377248594
Country of Origin
United States

Dimensions

Pipe Size
3 in
Lug Dia.
3/4 in
Bolt Circle Dia.
6 in
Handle Length
10.5 in
Lug Diameter
3/4 in
Nominal Valve Size
3 in

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.