Butterfly Valve, 3", CPVC/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV22030A0VGI00

  • Zoro # G9610377


product price: $1,487.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV22030A0VGI00
Zoro #
G9610377
UPC #
610377260770
Country of Origin
United States

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Dia.
3/4 in
Handle Diameter
5 in
Nominal Valve Size
3 in
Lug Diameter
3/4 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
FKM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
CPVC
Compliance
ASTM D1784 Cell Class 23447
Temp. Range
32 Degrees to 190 Degrees F
Number of Bolt Holes
4
Seal Material
FKM
Operating Temperature - Minimum
32 Degrees F
Stem Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Connection Type
Lug
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
250
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals, Water
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Number of Stop Positions
Unlimited
Operating Temperature - Maximum
220 Degrees F
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.