Zoro Homepage

Butterfly Valve, 3", CPVC/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV22030A0VLI00

  • Zoro # G9610361


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV22030A0VLI00
Zoro #
G9610361
UPC #
610377256513
Country of Origin
United States

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Dia.
3/4 in
Lug Diameter
3/4 in
Nominal Valve Size
3 in
Handle Length
10.5 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Lever
Disc Material
CPVC
Compliance
ASTM D1784 Cell Class 23447
Temp. Range
32 Degrees to 190 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
4
Liner Material
FKM
Handle Material
Glass-Filled Polypropylene
Seal Material
FKM
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Number of Flange Bolt Holes
4
For Media
Chemicals, Water
Number of Stop Positions
19
Coefficient of Volume (Cv)
250
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Connection Type
Lug
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
220 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.