Butterfly Valve, 3", PVC/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV11030A0VGI00

  • Zoro # G9611971


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV11030A0VGI00
Zoro #
G9611971
UPC #
610377260756
Country of Origin
United States

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Dia.
3/4 in
Handle Diameter
4.75 in
Nominal Valve Size
3 in
Lug Diameter
3/4 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
32 Degrees to 140 Degrees F
Compliance
ASTM D1784 Cell Class 12454
Liner Material
FKM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
4
Disc Material
PVC
Seal Material
FKM
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
32 Degrees F
Stem Material
316 Stainless Steel
Connection Type
Lug
For Media
Chemicals, Water
Coefficient of Volume (Cv)
250
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
Number of Stop Positions
Unlimited
Number of Flange Bolt Holes
4
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.