Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 3", PVC/PP/EPDM, Lever Handle, 316-SS Lugs

  • Mfr # BYV14030A0ELI00

  • Zoro # G9611244


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV14030A0ELI00
Zoro #
G9611244
UPC #
610377256551
Country of Origin
United States

Dimensions

Pipe Size
3 in
Lug Dia.
3/4 in
Bolt Circle Dia.
6 in
Lug Diameter
3/4 in
Nominal Valve Size
3 in
Handle Length
10.5 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Number of Bolt Holes
4
Disc Material
Glass-Filled Polypropylene
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Temp. Range
32 Degrees to 140 Degrees F
Seal Material
EPDM
Handle Material
Glass-Filled Polypropylene
Vacuum Service Rating
Not Rated
Number of Stop Positions
19
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Stem Material
316 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals, Water
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
250
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Connection Type
Lug
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.