Zoro Homepage

Butterfly Valve, 3", PVC/PP/Nitrile, Gear Operated, 316-SS Lugs

  • Mfr # BYV14030A0NGI00

  • Zoro # G9611226


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV14030A0NGI00
Zoro #
G9611226
UPC #
610377263269
Country of Origin
United States

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Dia.
3/4 in
Nominal Valve Size
3 in
Lug Diameter
3/4 in
Handle Diameter
4.75 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
Glass-Filled Polypropylene
Temp. Range
32 Degrees to 140 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
Buna-N
Number of Bolt Holes
4
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Seal Material
Buna-N
Coefficient of Volume (Cv)
250
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
4
For Media
Chemicals, Water
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
Operating Temperature - Minimum
32 Degrees F
Connection Type
Lug
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.