Zoro Homepage

Butterfly Valve, 4", PP/EPDM, Lever Handle, 316-SS Lugs

  • Mfr # BYV44040A0ELI00

  • Zoro # G9609521


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Glass-Filled Polypropylene
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV44040A0ELI00
Zoro #
G9609521
UPC #
610377239301
Country of Origin
United States

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
22/31 in
Handle Length
12 in
Lug Diameter
22/31 in
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Lever
Compliance
ASTM D4101 Cell Class 85580
Liner Material
EPDM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 250 Degrees F
Disc Material
Glass-Filled Polypropylene
Number of Bolt Holes
8
Handle Material
Glass-Filled Polypropylene
Seal Material
EPDM
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
470
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
260 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
Number of Stop Positions
19
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals, Water
Maximum Pressure - Operating
150 psi
Connection Type
Lug
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
8
Handle - Locking
Non-Locking
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material EPDM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.