Zoro Homepage

Butterfly Valve, 6", CPVC/FPM, Gear Operated

  • Mfr # BYV22060A0VG000

  • Zoro # G9610185


product price: $1,671.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV22060A0VG000
Zoro #
G9610185
UPC #
610377255691
Country of Origin
United States

Dimensions

Pipe Size
6 in
Lug Dia.
7/8 in
Bolt Circle Dia.
9 1/2 in
Nominal Valve Size
6 in
Handle Diameter
8 in
Lug Diameter
7/8 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
8
Disc Material
CPVC
Temp. Range
32 Degrees to 190 Degrees F
Liner Material
FKM
Compliance
ASTM D1784 Cell Class 23447
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
FKM
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
1,510
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
316 Stainless Steel
Disc Alignment
Concentric
For Media
Chemicals, Water
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
32 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
8
Number of Stop Positions
Unlimited
Manufacturer Warranty
3 yr
Connection Type
Wafer
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.