Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 8", PP/FPM, Gear Operated

  • Mfr # BYV44080A0VG000

  • Zoro # G9609232


product price: $3,021.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV44080A0VG000
Zoro #
G9609232
UPC #
610377255646
Country of Origin
United States

Dimensions

Pipe Size
8 in
Lug Dia.
7/8 in
Bolt Circle Dia.
11 3/4 in
Lug Diameter
7/8 in
Nominal Valve Size
8 in
Handle Diameter
8 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
FKM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
8
Disc Material
Glass-Filled Polypropylene
Compliance
ASTM D4101 Cell Class 85580
Temp. Range
32 Degrees to 250 Degrees F
Seal Material
FKM
Number of Flange Bolt Holes
8
Connection Type
Wafer
Operating Temperature - Minimum
32 Degrees F
For Media
Chemicals, Water
Disc Alignment
Concentric
Number of Stop Positions
Unlimited
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
260 Degrees F
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
2,820
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.