Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BYV Series PVC Body, 120 VAC, 4 in Pipe

  • Mfr # HRBYV11040E

  • Zoro # G508232832


product price: $1,648.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Pipe Size
4 in
Connection
Flange
Voltage
120V AC
Max. Water Pressure
150 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRBYV11040E
Zoro #
G508232832
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
3/4 in
Nominal Valve Size
4 in
Lug Diameter
3/4 in

Details

Item
BYV Series PVC Body
Body Material
PVC
Connection
Flange
Voltage
120V AC
Max. Water Pressure
150 psi WOG
Number of Bolt Holes
8
Disc Material
PVC
Compliance
NSF/ASTM-61; NSF/ASTM-362; ISO 5211; ANSI B16.10; ISO 5752
Seat Material
EPDM
Liner Material
EPDM
Seal Material
EPDM
Standards
ASTM D1784, NSF Certified
Average Surface Roughness (Ra)
Not Rated
Actuator Features
Auxiliary Limit Switch, Heater
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Operating
150 psi
NEMA Enclosure Rating
4, 4X
Coefficient of Volume (Cv)
470
Disc Alignment
Concentric
Actuator Input Control Signal
Manual
Valve Deactivated State
Normally Closed (NC)
IP Rating
IP67
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Number of Flange Bolt Holes
8
Fail Safe Position
Fail Last
Connection Type
Lug
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Gas, Oil, Water
Actuator Series
HRS
3-A Standard Compliance
Not Rated
Valve Series
BYV
Actuator Ambient Temperature - Maximum
158 Degrees F
Actuator Duty Cycle
75 %
Actuator Enclosure Material
Epoxy-Coated Aluminum
Actuator Ambient Temperature - Minimum
-22 Degrees F
Stem Material
303 Stainless Steel
Actuator Electrical Entry
1/2 in NPT Conduit

Description

BYV Series PVC Body, Body Material PVC, Pipe Size 4 in, Voltage 120V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 7 1/2 in, Number of Bolt Holes 8, Lug Dia. 3/4 in, Connection Flange, Seat Material EPDM, NSF/ASTM-61; NSF/ASTM-362; ISO 5211; ANSI B16.10; ISO 5752, Standards ASTM D1784, NSF Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.