Zoro Homepage

BYV Series PVC Body, 2 1/2 in Pipe

  • Mfr # HRBYV11025V

  • Zoro # G408232840


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Pipe Size
2 1/2 in
Connection
Flange
Voltage
120V AC
Max. Water Pressure
150 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRBYV11025V
Zoro #
G408232840
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
5 1/2 in
Nominal Valve Size
2 1/2 in
Lug Diameter
3/4 in

Details

Item
BYV Series PVC Body
Body Material
PVC
Connection
Flange
Voltage
120V AC
Max. Water Pressure
150 psi WOG
Compliance
NSF/ASTM-61; NSF/ASTM-362; ISO 5211; ANSI B16.10; ISO 5752
Seal Material
FKM
Standards
ASTM D1784, NSF Certified
Seat Material
Viton
Number of Bolt Holes
4
Liner Material
FKM
Disc Material
PVC
Actuator Series
HRS
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
165
NEMA Enclosure Rating
4, 4X
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Actuator Input Control Signal
Manual
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
Average Surface Roughness (Ra)
Not Rated
Actuator Features
Auxiliary Limit Switch, Heater
Fail Safe Position
Fail Last
IP Rating
IP67
Connection Type
Lug
For Media
Gas, Oil, Water
Maximum Pressure - Operating
150 psi
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Maximum
140 Degrees F
Number of Flange Bolt Holes
4
Valve Series
BYV
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Maximum
158 Degrees F
Stem Material
303 Stainless Steel
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Enclosure Material
Epoxy-Coated Aluminum
Actuator Ambient Temperature - Minimum
-22 Degrees F

Description

BYV Series PVC Body, Body Material PVC, Pipe Size 2 1/2 in, Voltage 120V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 5 1/2 in, Number of Bolt Holes 4, Lug Dia. 3/4 in, Connection Flange, Seat Material Viton, NSF/ASTM-61; NSF/ASTM-362; ISO 5211; ANSI B16.10; ISO 5752, Standards ASTM D1784, NSF Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.