Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 19.69 in Overall L

  • Mfr # SW1800EC

  • Zoro # G307963609


product price: $3,709.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Connection Type
Flanged
Body Material
PVC
Width
20 1/2 in
Length
19 11/16 in
Max. Steam Pressure - Valves
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1800EC
Zoro #
G307963609
UPC #
-
Country of Origin
United States

Dimensions

Width
20 1/2 in
Length
19 11/16 in
Overall Length
19.69 in
Overall Height
20 in
Pipe or Tube Size
8 in
Connection Size - Side 2
8 in
Connection Size - Side 1
8 in
Nominal Valve Size
8 in

Details

Connection Type
Flanged
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Item
Check Valve
Full Flow - Valves
Yes
Standards
ASTM D1784
Cracking Pressure
3 psi
Seal Material
EPDM
Seat Material
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mechanism and Body Design
Swing
Flow
1,100 gpm
Body Material - Valves
PVC
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
PVC
Connection Type - Side 1
Flange
Maximum Pressure - Steam
Not Rated
For Media
Water
ANSI Flange Class
Class 150
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Flange
Check Mechanism
Swing
Includes Counterweight
Counterweight Included
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
250
Valve Body Style
Inline
Silent Check
Standard
3-A Standard Compliance
Not Rated
Valve Series
SW

Description

Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves PVC, Pipe or Tube Size 8 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes, Length 19 11/16 in, Width 20 1/2 in, Overall Height 20 in, Hex Size Not Applicable, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.