Zoro Homepage

Check Valve

  • Mfr # TC10125F

  • Zoro # G114385670


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Cracking Pressure
1.5 psi
Seal Material
FKM
Seat Material
EPDM
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC10125F
Zoro #
G114385670
UPC #
610377166287
Country of Origin
United States

Dimensions

Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Height - Overall
6 15/16 in
Connection Size - Side 1
1 1/4 in

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.