Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # TC10150FE

  • Zoro # G714385636


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Cracking Pressure
1.5 psi
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
Seat Material
EPDM
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC10150FE
Zoro #
G714385636
UPC #
0610377784658
Country of Origin
United States

Dimensions

Height - Overall
7 1/16 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Body Material
PVC
Cracking Pressure
1.5 psi
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
Item
Ball Check Valve
Seat Material
EPDM
Seal Material
EPDM
Maximum Pressure - Operating
235 psi
Coefficient of Volume (Cv)
45
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Manufacturer Warranty
3 yr
For Media
Corrosive Chemicals
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Ball
Connection Type - Side 1
Flange
Valve Ways
2-Way
Mounting Orientation
Horizontal, Vertical
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
70 Degrees F
Valve Series
TC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.