Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # TC1250FE

  • Zoro # G414385684


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Seal Material
EPDM
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
Cracking Pressure
1.5 psi
Seat Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1250FE
Zoro #
G414385684
UPC #
0610377823975
Country of Origin
United States

Dimensions

Connection Size - Side 2
2 1/2 in
Height - Overall
11 1/4 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Body Material
PVC
Seal Material
EPDM
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
Item
Ball Check Valve
Cracking Pressure
1.5 psi
Seat Material
EPDM
Valve Ways
2-Way
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Operating
150 psi
For Media
Corrosive Chemicals
Coefficient of Volume (Cv)
170
NSF Certifications for Food and Drinking Water
NSF 61
Includes Counterweight
No Counterweight
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
140 Degrees F
Check Mechanism
Ball
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Connection Type - Side 1
Flange
Manufacturer Warranty
3 yr
Valve Series
TC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.