
Check Valve
Mfr # TC20150F
Zoro # G314385647
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Cracking Pressure
1.5 psi
Seal Material
FKM
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
Seat Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC20150F
Zoro #
G314385647
UPC #
0610377166980
Country of Origin
United States
Dimensions
Height - Overall
7 1/16 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Description
Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.