Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # TC2250FE

  • Zoro # G214385594


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Seal Material
EPDM
Seat Material
EPDM
Cracking Pressure
1.5 psi
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2250FE
Zoro #
G214385594
UPC #
0610377402408
Country of Origin
United States

Dimensions

Height - Overall
11 1/4 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Body Material
CPVC
Item
Ball Check Valve
Seal Material
EPDM
Seat Material
EPDM
Cracking Pressure
1.5 psi
Standards
ASTM D1784, ASTM D4101, NSF/ANSI 372, NSF/ANSI 61
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Flange
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Inline
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Check Mechanism
Ball
Maximum Pressure - Operating
150 psi
Valve Ways
2-Way
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
170
Connection Type - Side 1
Flange
For Media
Corrosive Chemicals
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Steam
Not Rated
Valve Series
TC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.