Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # TC30150S

  • Zoro # G014385657


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Seal Material
FKM
Cracking Pressure
1.5 psi
Seat Material
EPDM
Standards
ASTM D1784, ASTM D4101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC30150S
Zoro #
G014385657
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Overall
7 1/16 in

Details

Body Material
Polypropylene
Seal Material
FKM
Cracking Pressure
1.5 psi
Item
Ball Check Valve
Seat Material
EPDM
Standards
ASTM D1784, ASTM D4101
Mounting Orientation
Horizontal, Vertical
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
20 Degrees F
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Connection Type - Side 1
Socket
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
235 psi
Manufacturer Warranty
3 yr
Valve Body Style
Inline
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Socket
For Media
Corrosive Chemicals
Coefficient of Volume (Cv)
45
Check Mechanism
Ball
Valve Ways
2-Way
Valve Series
TC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.