Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # TC30150SE

  • Zoro # G414385639


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Cracking Pressure
1.5 psi
Standards
ASTM D1784, ASTM D4101
Seat Material
EPDM
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC30150SE
Zoro #
G414385639
UPC #
0610377356251
Country of Origin
United States

Dimensions

Connection Size - Side 2
1 1/2 in
Height - Overall
7 1/16 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Body Material
Polypropylene
Cracking Pressure
1.5 psi
Standards
ASTM D1784, ASTM D4101
Seat Material
EPDM
Seal Material
EPDM
Item
Ball Check Valve
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Minimum
20 Degrees F
Valve Ways
2-Way
For Media
Corrosive Chemicals
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Socket
Check Mechanism
Ball
Maximum Pressure - Operating
235 psi
Includes Counterweight
No Counterweight
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Socket
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
45
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Valve Series
TC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.