Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # TC30150TE

  • Zoro # G914385627


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Seat Material
EPDM
Cracking Pressure
1.5 psi
Standards
ASTM D1784, ASTM D4101
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC30150TE
Zoro #
G914385627
UPC #
0610377106740
Country of Origin
United States

Dimensions

Nominal Valve Size
1 1/2 in
Height - Overall
7 1/16 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Body Material
Polypropylene
Item
Ball Check Valve
Seat Material
EPDM
Cracking Pressure
1.5 psi
Standards
ASTM D1784, ASTM D4101
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
Not Rated
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
250 Degrees F
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Maximum Pressure - Operating
235 psi
For Media
Corrosive Chemicals
Connection Type - Side 2
NPT
Check Mechanism
Ball
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
45
Valve Body Style
Inline
Valve Series
TC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.