Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, True Union, Ball, 4", CPVC/EPDM, Flanged

  • Mfr # TC2400FE

  • Zoro # G2756521


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Flow
275 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2400FE
Zoro #
G2756521
UPC #
610377749565
Country of Origin
United States

Dimensions

Pipe Size
4"
Length
17 in
Overall Height
9 in
Pipe or Tube Size - Check Valves
4 in
Size
4"
Width
9 in
Overall Length
12.94 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Flow
275 gpm
Full Flow - Valves
Yes
Max. Temp. - Valves
190 Degrees F
Mechanism and Body Design
Inline True Union
Flow Design
Single
Seat Material
EPDM
Connection Type - Check Valves
Flange x Flange
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
CPVC
Max. Temp.
190 Degrees F
Sub-Category
CPVC
Standards
NSF 61
Flow - Valves
275 gpm
Mounting Orientation - Check Valves
Vertical
Mounting Position
Vertical (Flow Up)
Seal Material - Check Valves
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Item
Check Valve
Cracking Pressure - Check Valves
3.0 psi
Seal Material
EPDM
Min. Temp. - Valves
40 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Application - Valves
Process Piping
Item - Check Valves
Check Valve
Seat Material - Check Valves
EPDM
Material of Construction
CPVC
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Check Mechanism
Ball
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
Silent Check
Standard
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Check Mechanism Material
CPVC
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
190 Degrees F
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
For Media
Water
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
400
Type
Control Check
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 275 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.