Zoro Homepage

Check Valve, True Union, Ball, 6", CPVC/EPDM, Flanged

  • Mfr # TC2600FE

  • Zoro # G2550371


product price: $2,067.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Flow
275 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2600FE
Zoro #
G2550371
UPC #
610377844154
Country of Origin
United States

Dimensions

Pipe Size
6"
Length
19 3/16 in
Size
6"
Overall Height
11 in
Pipe or Tube Size - Check Valves
6 in
Width
11 in
Overall Length
19.19 in
Pipe or Tube Size
6 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 275 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.