Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Wafer, 2", CPVC/FPM

  • Mfr # WCV2200V

  • Zoro # G6675654


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Body Material
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Body Material - Valves
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV2200V
Zoro #
G6675654
UPC #
610377189866
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe or Tube Size - Check Valves
2 in
Overall Height
5 1/4 in
Length
1 51/64 in
Width
4 in
Size
2"
Overall Length
1.8 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged
Body Material
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Body Material - Valves
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow
90 gpm
Connection Type - Check Valves
Flange x Flange
Application - Valves
General Purpose
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Mechanism and Body Design
Inline Wafer
Cracking Pressure - Check Valves
1.0 psi
Full Flow - Valves
Yes
Seal Material
FPM
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical or Horizontal
Material of Construction
CPVC
Flow - Valves
90.0 gpm
Max. Temp. - Valves
190 Degrees F
Seat Material
FPM
Max. Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
FPM
Seat Material - Check Valves
FPM
Max. Temp.
190 Degrees F
Item - Check Valves
Check Valve
Cracking Pressure
1 psi
Item
Wafer Check Valve
Sub-Category
CPVC
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
93
Operating Temperature - Maximum
190 Degrees F
ANSI Flange Class
Class 150
Silent Check
Standard
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Wafer
Check Mechanism
Swing
For Media
Water
Check Mechanism Material
CPVC
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
70 Degrees F
Connection Type - Side 1
Wafer
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 90 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.