Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Wafer, 2", PVC/FPM, with SS Spring

  • Mfr # WCV1200VS

  • Zoro # G4997912


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Body Material
PVC
Sub-Category
PVC
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV1200VS
Zoro #
G4997912
UPC #
610377188463
Country of Origin
United States

Dimensions

Pipe Size
2"
Overall Height
5 1/4 in
Width
4 in
Length
1 51/64 in
Size
2"
Pipe or Tube Size - Check Valves
2 in
Overall Length
1.8 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged
Body Material
PVC
Sub-Category
PVC
Max. Temp.
140 Degrees F
Spring Material - Check Valves
Stainless Steel
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Seat Material
FPM
Seal Material - Check Valves
FPM
Mounting Position
Vertical or Horizontal
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Wafer Check Valve
Seat Material - Check Valves
FPM
Cracking Pressure
1 psi
Seal Material
FPM
Spring Material
Stainless Steel
Material of Construction
PVC
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
Not Rated
Min. Temp. - Valves
40 Degrees F
Flow
90 gpm
Connection Type - Check Valves
Flange x Flange
Mechanism and Body Design
Inline Wafer
Cracking Pressure - Check Valves
1.0 psi
Body Material - Valves
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow Design
Single
Flow - Valves
90.0 gpm
Application - Valves
General Purpose
Full Flow - Valves
Yes
Max. Water Pressure
150 psi @ 70 Degrees F
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
Check Mechanism Material
PVC
Connection Type - Side 2
Wafer
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
93
Operating Temperature - Minimum
70 Degrees F
Check Mechanism
Swing
Connection Type - Side 1
Wafer
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
140 Degrees F
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
For Media
Water
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel, Flow - Valves 90 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.