Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Wafer, 4", PVC/FPM

  • Mfr # WCV1400V

  • Zoro # G4998007


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
PVC
Seat Material
FPM
Seat Material - Check Valves
FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV1400V
Zoro #
G4998007
UPC #
610377188722
Country of Origin
United States

Dimensions

Pipe Size
4"
Size
4"
Width
6 3/4 in
Pipe or Tube Size - Check Valves
4 in
Length
2 29/32 in
Overall Height
9 in
Overall Length
2.91 in
Pipe or Tube Size
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged
Body Material
PVC
Seat Material
FPM
Seat Material - Check Valves
FPM
Flow - Valves
315 gpm
Seal Material - Check Valves
FPM
Mounting Position
Vertical or Horizontal
Sub-Category
PVC
Item
Wafer Check Valve
Body Material - Valves
PVC
Connection Type - Check Valves
Flange x Flange
Flow
315 gpm
Cracking Pressure - Check Valves
1.0 psi
Full Flow - Valves
Yes
Flow Design
Single
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mechanism and Body Design
Inline Wafer
Max. Temp. - Valves
140 Degrees F
Cracking Pressure
1 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Min. Temp. - Valves
40 Degrees F
Seal Material
FPM
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
140 Degrees F
Spring Material - Check Valves
316 Stainless Steel
Spring Material
316 Stainless Steel
Max. Water Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Material of Construction
PVC
Application - Valves
Process Piping
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
For Media
Water
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
PVC
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
346
Connection Type - Side 1
Wafer
Silent Check
Standard
Check Mechanism
Swing
Valve Body Style
Inline
Operating Temperature - Minimum
70 Degrees F
Connection Type - Side 2
Wafer
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
ANSI Flange Class
Class 150
Operating Temperature - Maximum
140 Degrees F
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.