Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Wafer, 6", CPVC/FPM, with Hastelloy Spring

  • Mfr # WCV2600VH

  • Zoro # G6951743


product price: $1,789.44
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
CPVC
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV2600VH
Zoro #
G6951743
UPC #
610377189835
Country of Origin
United States

Dimensions

Pipe Size
6"
Overall Height
11 1/8 in
Length
3 in
Size
6"
Width
8 5/8 in
Pipe or Tube Size - Check Valves
6 in
Overall Length
3 in
Pipe or Tube Size
6 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in

Details

Connection Type
Flanged
Body Material
CPVC
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
FPM
Flow Design
Single
Max. Temp.
190 Degrees F
Spring Material - Check Valves
Hastelloy
Application - Valves
Process Piping
Connection Type - Check Valves
Flange x Flange
Material of Construction
CPVC
Min. Temp. - Valves
40 Degrees F
Max. Temp. - Valves
190 Degrees F
Mechanism and Body Design
Inline Wafer
Cracking Pressure - Check Valves
1.0 psi
Flow
1000 gpm
Cracking Pressure
1 psi
Mounting Position
Vertical or Horizontal
Body Material - Valves
CPVC
Sub-Category
CPVC
Flow - Valves
1,000 gpm
Spring Material
Hastelloy
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Item
Wafer Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Seat Material
FPM
Seal Material
FPM
Seat Material - Check Valves
FPM
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Wafer
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
848
Includes Counterweight
No Counterweight
Check Mechanism
Swing
For Media
Water
Check Mechanism Material
CPVC
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Valve Body Style
Inline
Operating Temperature - Minimum
70 Degrees F
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Connection Type - Side 2
Wafer
Connection Type - Side 1
Wafer
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Operating
150 psi
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Hastelloy, Flow - Valves 1,000 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.