Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Wafer, 8", CPVC/FPM, with SS Spring

  • Mfr # WCV2800VS

  • Zoro # G6966093


product price: $1,970.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8"
Connection Type
Flanged
Body Material
CPVC
Cracking Pressure
1 psi
Application - Valves
Process Piping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV2800VS
Zoro #
G6966093
UPC #
610377189699
Country of Origin
United States

Dimensions

Pipe Size
8"
Width
10 7/8 in
Pipe or Tube Size - Check Valves
8 in
Size
8"
Overall Height
13 3/8 in
Length
4 15/16 in
Overall Length
4.94 in
Pipe or Tube Size
8 in
Connection Size - Side 2
8 in
Connection Size - Side 1
8 in
Nominal Valve Size
8 in

Details

Connection Type
Flanged
Body Material
CPVC
Cracking Pressure
1 psi
Application - Valves
Process Piping
Seat Material
FPM
Material of Construction
CPVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
FPM
Cracking Pressure - Check Valves
1.0 psi
Body Material - Valves
CPVC
Mechanism and Body Design
Inline Wafer
Max. Temp. - Valves
190 Degrees F
Spring Material
Stainless Steel
Sub-Category
CPVC
Max. Pressure
150 psi @ 70 Degrees F
Item
Wafer Check Valve
Item - Check Valves
Check Valve
Flow - Valves
1,225 gpm
Connection Type - Check Valves
Flange x Flange
Seat Material - Check Valves
FPM
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Temp.
190 Degrees F
Mounting Position
Vertical or Horizontal
Seal Material
FPM
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Spring Material - Check Valves
Stainless Steel
Flow
1225 gpm
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
Coefficient of Volume (Cv)
1,643
Check Mechanism Material
CPVC
Valve Body Style
Inline
Connection Type - Side 1
Wafer
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
For Media
Water
Check Mechanism
Swing
Operating Temperature - Maximum
190 Degrees F
Operating Temperature - Minimum
70 Degrees F
Silent Check
Standard
Manufacturer Warranty
3 yr
Connection Type - Side 2
Wafer
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.