Zoro Homepage

Check Valve, Wafer, 8", PVC/FPM, with Hastelloy Spring

  • Mfr # WCV1800VH

  • Zoro # G6896504


product price: $2,367.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8"
Connection Type
Flanged
Body Material
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV1800VH
Zoro #
G6896504
UPC #
610377188661
Country of Origin
United States

Dimensions

Pipe Size
8"
Length
4 15/16 in
Pipe or Tube Size - Check Valves
8 in
Overall Height
13 3/8 in
Size
8"
Width
10 7/8 in
Overall Length
4.94 in
Pipe or Tube Size
8 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in
Connection Size - Side 1
8 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Hastelloy, Flow - Valves 1,225 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.