Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # WCV11000VS

  • Zoro # G614385620


product price: $2,536.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Seal Material
FKM
Spring Material
Stainless Steel
Standards
ANSI 150, ASTM D1784
Connection Type - Side 2
Wafer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV11000VS
Zoro #
G614385620
UPC #
0610377409322
Country of Origin
United States

Dimensions

Connection Size - Side 1
10 in
Nominal Valve Size
10 in
Connection Size - Side 2
10 in

Details

Body Material
PVC
Seal Material
FKM
Item
Swing Check Valve
Spring Material
Stainless Steel
Standards
ANSI 150, ASTM D1784
Connection Type - Side 2
Wafer
Valve Ways
2-Way
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Connection Type - Side 1
Wafer
3-A Standard Compliance
Not Rated
For Media
Corrosive Chemicals
Silent Check
Silent
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
Check Mechanism
Swing
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
2,249
Operating Temperature - Maximum
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Valve Series
WCV

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.