Check Valve
Mfr # WCV21000E
Zoro # G714385742
product price: $2,759.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Standards
ANSI 150, ASTM D1784
Seal Material
EPDM
Silent Check
Standard
Mounting Orientation
Horizontal, Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCV21000E
Zoro #
G714385742
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Side 2
10 in
Connection Size - Side 1
10 in
Nominal Valve Size
10 in
Description
Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.