Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # WCV21000ES

  • Zoro # G314385685


product price: $3,109.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Spring Material
Stainless Steel
Standards
ANSI 150, ASTM D1784
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV21000ES
Zoro #
G314385685
UPC #
0610377409421
Country of Origin
United States

Dimensions

Connection Size - Side 1
10 in
Connection Size - Side 2
10 in
Nominal Valve Size
10 in

Details

Body Material
CPVC
Spring Material
Stainless Steel
Item
Swing Check Valve
Standards
ANSI 150, ASTM D1784
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Coefficient of Volume (Cv)
2,249
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
Check Mechanism
Swing
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
Wafer
Valve Body Style
Inline
Silent Check
Silent
For Media
Corrosive Chemicals
Connection Type - Side 2
Wafer
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Valve Series
WCV

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.