Zoro Homepage

Check Valve

  • Mfr # YC50100T

  • Zoro # G814385673


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 1/2 in
Body Material
PVDF
Standards
ASTM D1784
Seal Material
FKM
Connection Size - Side 1
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC50100T
Zoro #
G814385673
UPC #
610377377621
Country of Origin
United States

Dimensions

Hex Size
1 1/2 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Height - Cap to Inlet Center
3 5/8 in

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.