Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Needle Valves/FPM O-Ring, PTFE Seat

  • Mfr # NVA2025T

  • Zoro # G007963787


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4 in
Connection
NPT
Body Material
CPVC
Max. Pressure
150 psi
Handle Material
Glass-Filled Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVA2025T
Zoro #
G007963787
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Max. Height
3 23/50 in
Length
2 1/2 in
Connection Size - Side 2
1/4 in
Overall Length
2.12 in
Connection Size - Side 1
1/4 in
Handle Diameter
1.04 in
Nominal Valve Size
1/4 in
Maximum Height
3 1/2 in

Details

Connection
NPT
Body Material
CPVC
Max. Pressure
150 psi
Item
CPVC Needle Valves w/FPM o-ring, PTFE seat, threaded end connections
Handle Material
Glass-Filled Polypropylene
Seal Material
FKM
Temp. Rating
Up to 140 Degrees F
Standards
ASTM D 1784, ASTM D 4101
Fitting Style
Straight
Stem Type
Integrated
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
NPT
Valve Body Style
Inline
Connection Gender - Side 2
Female
Bonnet Style
Screw-In
Handle Type
Knob
Operating Temperature - Maximum
190 Degrees F
Manufacturer Warranty
3 yr
For Media
Fluids, Water
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
0.64
Stem Material
CPVC
Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Valve Series
NVA

Description

CPVC Needle Valves w/FPM o-ring, PTFE seat, threaded end connections, Straight, Body Material CPVC, Pipe Size 1/4 in, NPT Connection, Seal Material FKM, Handle Material Glass-Filled Polypropylene, Max. Pressure 150 psi, Temp. Rating Up to 140 Degrees F, Max. Height 3 23/50 in, Length 2 1/2 in, Standards ASTM D 1784, ASTM D 4101

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.