Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Swing Check Valve, 10.24in Overall L

  • Mfr # SW2300E

  • Zoro # G107963618


product price: $2,724.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
Body Material
CPVC
Item - Check Valves
Check Valve
Standards
ASTM D1784
Overall Height
8 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2300E
Zoro #
G107963618
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 61/64 in
Overall Length
10.24 in
Width
8 13/16 in
Length
10 15/64 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Connection Type
Flanged
Body Material
CPVC
Item - Check Valves
Check Valve
Standards
ASTM D1784
Mechanism and Body Design
Swing
Cracking Pressure
3 psi
Body Material - Valves
CPVC
Full Flow - Valves
Yes
Item
CPVC Swing Check Valve
Seal Material
EPDM
Flow
150 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Seat Material
EPDM
Mounting Orientation
Horizontal, Vertical
ANSI Flange Class
Class 150
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Swing
Connection Type - Side 1
Flange
Valve Body Style
Inline
Operating Temperature - Maximum
180 Degrees F
Includes Counterweight
No Counterweight
For Media
Water
3-A Standard Compliance
Not Rated
Silent Check
Standard
Coefficient of Volume (Cv)
250
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Flange
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
Valve Series
SW

Description

Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves CPVC, Pipe or Tube Size 3 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes, Length 10 15/64 in, Width 8 13/16 in, Overall Height 8 61/64 in, Hex Size Not Applicable, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.