Zoro Homepage

CPVC Swing Check Valve, 15.75in Overall L

  • Mfr # SW2600V

  • Zoro # G707963568


product price: $6,503.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
Body Material
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Standards
ASTM D1784
Max. Steam Pressure - Valves
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2600V
Zoro #
G707963568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.75 in
Length
15 3/4 in
Width
14 49/64 in
Overall Height
15 5/8 in
Pipe or Tube Size
6 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in

Description

Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves CPVC, Pipe or Tube Size 6 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Full Flow - Valves Yes, Length 15 3/4 in, Width 14 49/64 in, Overall Height 15 5/8 in, Hex Size Not Applicable, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.